
4'' Red Polyurethane Wheel Swivel 7/8'' Square Stem Caster Set 2 Brakes, 4PK
Mfr # SCC-SQ20S414-PPUB-RED-PLB-78-2-S-2
Zoro # G111351296
product price:Â $161.99
/pk 4, $40.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQ20S414-PPUB-RED-PLB-78-2-S-2
Zoro #
G111351296
UPC #
734005118834
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
2 in
Stem Dia.
7/8 in
Details
Caster Stem Type
Square Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Precision Ball Bearing
Features
Posi lock brake
Durometer
60D
Model
Series #20
Finish
Bright Zinc Plated Finish
Mounting Type
Square Stem
Load Capacity
1400 lbs.
Caster Temp. Range
-20 degrees F to 180 degrees F
Description
Listing is for four 4 Service Caster Series #20 swivel casters, two 2 swivel & 2 swivel with posi lock brakes, with a 4'' diameter by 1-1/4'' wide red poly wheels and a 7/8'' square stem. Supports a total weight of 1,400lbs 350lbs/caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.