
4'' Soft Rubber Wheel Swivel 7/16'' Stem Caster Set 2 Total Lock Brake, 4PK
Mfr # SCC-GRTTL20S414-SRS-716138-2-S-2
Zoro # G111343994
product price:Â $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Soft Rubber
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GRTTL20S414-SRS-716138-2-S-2
Zoro #
G111343994
UPC #
734005094534
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Soft Rubber
Caster Brake Type
Total lock brake
Wheel Bearing Type
Plain Bore
Durometer
70-80 Shore A
Load Capacity
800 lbs.
Model
Series #20
Features
Total lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Mounting Type
Grip Ring Stem
Finish
Bright Zinc Plated Finish
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with total lock brake casters and two 2 swivel casters, with 4'' diameter by 1-1/4'' wide soft rubber wheels. Supports a total weight of 800lbs 200lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.