4'' Soft Rubber Wheel Swivel 7/8'' Square Stem Caster Set 2 Brakes, 4PK
- Mfr # SCC-SQ20S414-SRS-PLB-78-2-S-2
- Zoro # G111351999
product price:Â
$
154.99
/pk of 4, $38.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Soft Rubber
Stem Length
2 in
Caster Brake Type
Posi lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SQ20S414-SRS-PLB-78-2-S-2
- Zoro #
- G111351999
- UPC #
- 734005119077
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5-1/8 in
- Stem Length
- 2 in
- Stem Dia.
- 7/8 in
Details
- Caster Stem Type
- Square Stem
- Wheel/Tread Material
- Soft Rubber
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Plain Bore
- Features
- Posi lock brake
- Mounting Type
- Square Stem
- Model
- Series #20
- Durometer
- 70-80 Shore A
- Finish
- Bright Zinc Plated Finish
- Load Capacity
- 800 lbs.
- Caster Temp. Range
- -40 degrees F to 160 degrees F
Description
Listing is for four 4 Service Caster Series #20 swivel casters, two 2 swivel & 2 swivel with posi lock brakes, with a 4'' diameter by 1-1/4'' wide black soft rubber wheels and a 7/8'' square stem. Supports a total weight of 800lbs 200lbs/caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.