Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4'' Solid Poly Wheel Swivel Bolt Hole Caster with Posi Lock Brake

  • Mfr # SCC-BH20S414-SPUS-PLB

  • Zoro # G411347128


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Mounting Height
5-1/8 in
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Model
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-BH20S414-SPUS-PLB
Zoro #
G411347128
UPC #
734005087734
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Model
Series #20
Mounting Type
Bolt Hole
Caster Temp. Range
-50 degrees F to 180 degrees F
Features
Posi lock brake
Durometer
60-65 D
Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide blue solid polyurethane wheel and a bolt hole with posi lock brake capable of supporting 300 lbs./caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.