5 Inch 316SS Hard Rubber Wheel Swivel Bolt Hole Caster Set with Lock Brake SCC
- Mfr # SCC-SS316BHTTL20S514-HRS-4
- Zoro # G905433085
product price:
$
294.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
6-1/8"
Features
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316BHTTL20S514-HRS-4
- Zoro #
- G905433085
- UPC #
- 011586617056
- Country of Origin
- United States
- Wheel Bearing Type
- Plain Bore
- Features
- Total lock brake
- Series
- Series #20
- Finish
- 316 Polished Stainless Steel
- Durometer
- 55D
- Load Capacity
- 1200
- Caster Swivel Lock Type
- Total lock brake
- Type
- (4) swivel casters w/ total lock brakes
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Caster Mounting Type
- Bolt Hole
- Material
- Hard Rubber
Dimensions
- Wheel Dia.
- 5
- Wheel Width
- 1.25
- Mounting Height
- 6-1/8"
- Size
- 5" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel bolt hole casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.