Shop SERVICE CASTER
See all product information
Create Account
5 Inch 316SS High Temp Glass Filled Nylon Swivel 1/2 Inch Threaded Stem Caster SCC
- Mfr # SCC-SS316TS20S514-GFNSHT-121315
- Zoro # G905422928
product price:Â
$
78.35
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS316TS20S514-GFNSHT-121315
- Zoro #
- G905422928
- UPC #
- 734005020267
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 6-1/8"
- Stem Length
- 1.5
- Wheel Dia.
- 5
- Stem Dia.
- 1/2"
- Size
- 5" x 1-1/4"
- Thread Length
- 1.5
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 300
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Material
- Glass Filled Nylon
- Durometer
- 85D
- Includes
- Swivel caster
- Finish
- 316 Polished Stainless Steel
- Model
- Series #20
- Mounting Type
- Threaded Stem
- Thread Pitch
- 13
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide glass filled nylon wheel and a 1/2"-13 X 1-1/2" threaded stem capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.