
5 Inch 316SS Red Polyurethane Swivel 1-7/8 Inch Expanding Stem Caster Set SCC
Mfr # SCC-SS316EX20S514-PPUB-RED-178-4
Zoro # G905419515
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316EX20S514-PPUB-RED-178-4
Zoro #
G905419515
UPC #
734005031539
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Stem Dia.
1-7/8"
Wheel Dia.
5
Size
5" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Precision Ball Bearing
Finish
316 Polished Stainless Steel
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Includes
(4) swivel casters
Load Capacity
350
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #20
Mounting Type
Expanding adapter stem
Description
Listing is for a set of four (4) Service Caster Series #20 1-7/8" expanding stem 316 stainless steel swivel casters with 5" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster.). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.