
5 Inch 316SS Solid Poly Swivel 1-3/4 Inch Expanding Stem Caster Brake SCC, 2PK
Mfr # SCC-SS316EX20S514-SPUS-2-TLB-2-134
Zoro # G905420764
product price: $349.99
/pk 2, $175.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316EX20S514-SPUS-2-TLB-2-134
Zoro #
G905420764
UPC #
734005040845
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Stem Dia.
1-3/4"
Wheel Dia.
5
Size
5" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Finish
316 Polished Stainless Steel
Durometer
60-65 D
Caster Swivel Lock Type
2 casters with top lock brakes
Includes
(2) swivel casters & (2) swivel casters w/top lock brakes
Features
2 casters with top lock brakes
Load Capacity
1200
Caster Temp. Range
-50 degrees F to 180 degrees F
Material
Solid Polyurethane
Model
Series #20
Mounting Type
Expanding adapter stem
Description
Listing is for a set of four (4) Service Caster Series #20 1-3/4" expanding stem 316 stainless steel swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.