
5 Inch 316SS Solid Polyurethane Swivel Bolt Hole Caster Set with Lock Brake SCC
Mfr # SCC-SS316BHTTL20S514-SPUS-4
Zoro # G905432989
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
6-1/8"
Features
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS316BHTTL20S514-SPUS-4
Zoro #
G905432989
UPC #
11586616097
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Features
Total lock brake
Caster Mounting Type
Bolt Hole
Type
(4) swivel casters w/ total lock brakes
Load Capacity
1200
Caster Swivel Lock Type
Total lock brake
Caster Temp. Range
-50 degrees F to 180 degrees F
Material
Solid Polyurethane
Finish
316 Polished Stainless Steel
Durometer
60-65 D
Series
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel bolt hole casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.