5 Inch 316SS Solid Polyurethane Wheel Swivel Top Plate Caster Set
- Mfr # SCC-SS31620S514-SPUS-4
- Zoro # G305432503
product price:
$
230.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
6 1/8 in
Material
Solid Polyurethane
Wheel Dia.
5 in
Series
Series #20
Wheel Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS31620S514-SPUS-4
- Zoro #
- G305432503
- UPC #
- 11586611764
- Country of Origin
- United States
Dimensions
- Mounting Height
- 6 1/8 in
- Wheel Dia.
- 5 in
- Wheel Width
- 1.25 in
Details
- Material
- Solid Polyurethane
- Series
- Series #20
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with 5” diameter by 1-1/4” wide blue solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.