5 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set SCC

  • Mfr # SCC-SS31620S514-TPRB-4

  • Zoro # G905432644


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Caster Mounting Type
Top Plate
Capacity (Lb.)
1200
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS31620S514-TPRB-4
Zoro #
G905432644
UPC #
11586612242
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Caster Mounting Type
Top Plate
Capacity (Lb.)
1200
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
75A
Material
Thermoplastic Rubber
Type
(4) swivel casters
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Finish
316 Polished Stainless Steel
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with 5” diameter by 1-1/4” wide gray thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.