5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid

  • Mfr # SCC-20S514-PPUB-BLK-TLB-TP3-2-R-2

  • Zoro # G505430620


product price:  $93.79
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Polyurethane on Polyolefin
Caster Mounting Type
Top Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S514-PPUB-BLK-TLB-TP3-2-R-2
Zoro #
G505430620
UPC #
734005064131
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Plate Size
4" x 4-1/2"
Mounting Height
6-1/8"
Bolt Size
3/8" (hardware not included)
Size
5" x 1-1/4"

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Polyurethane on Polyolefin
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake
Series
Series #20
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1400
Type
(2) Swivel casters w/top lock brakes & (2) rigid casters
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Bearing Type
Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide black polyurethane wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.