
5 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Brakes 2 Swivel Lock
Mfr # SCC-TTL30S520-GFNR-2-BSL-2
Zoro # G405442136
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
Series
Series #30
Caster Swivel Lock Type
2 Total Lock Brakes & 2 Bolt On Swivel Locks
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TTL30S520-GFNR-2-BSL-2
Zoro #
G405442136
UPC #
670533933665
Country of Origin
United States
Dimensions
Wheel Dia.
5
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
Series
Series #30
Caster Swivel Lock Type
2 Total Lock Brakes & 2 Bolt On Swivel Locks
Caster Mounting Type
Top Plate
Type
(2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks
Material
Glass Filled Nylon
Durometer
85D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-45 degrees F to 190 degrees F
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.