5 Inch Glass Filled Nylon Wheel Swivel Caster Set with Ball Bearings SCC

  • Mfr # SCC-20S520-GFNB-4

  • Zoro # G305439458


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 190 degrees F
Series
Series #20
Plate Size
2-3/8" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S520-GFNB-4
Zoro #
G305439458
UPC #
734005070415
Country of Origin
United States

Dimensions

Plate Size
2-3/8" x 3-5/8"
Wheel Dia.
5
Mounting Height
6-1/8"
Wheel Width
2
Size
5" x 2"
Bolt Size
5/16" (hardware not included)

Details

Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 190 degrees F
Series
Series #20
Durometer
85D
Type
(4) Swivel casters
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Glass Filled Nylon
Capacity (Lb.)
1800
Bearing Type
Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 5” diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 glass filled nylon casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.