5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster

  • Mfr # SCC-TS20S514-PPUB-58212-4

  • Zoro # G707383182


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
Gray Polyurethane
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S514-PPUB-58212-4
Zoro #
G707383182
UPC #
734005107364
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
6-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Wheel Dia.
5"
Stem Dia.
5/8"
Thread Length
2-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Gray Polyurethane
Caster Brake Type
No Brake
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Thread Pitch
11
Wheel Color
Gray
Durometer
60D
Caster Temp. Range
-45 degrees F to 550 degrees F
Load Capacity
1400
Caster Sub-Type
4 Swivel
Mounting Type
Threaded Stem
Model
Series #20

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with 5 diameter by 114 wide gray polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.