5 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC

  • Mfr # SCC-TS20S514-HRS-TLB-381615

  • Zoro # G905419140


product price:  $29.35
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S514-HRS-TLB-381615
Zoro #
G905419140
UPC #
670533911502
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Stem Dia.
3/8"
Wheel Dia.
5
Thread Length
1.5
Size
5" x 1-1/4"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Features
Top lock brake
Durometer
55D
Includes
Swivel caster w/top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Swivel Lock Type
Top lock brake
Load Capacity
300
Material
Hard Rubber
Mounting Type
Threaded Stem
Thread Pitch
16
Model
Series #20

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide hard rubber wheel and a 3/8" threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.