
5 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S514-HRS-PLB-58212-4
Zoro # G707384370
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
Hard Rubber
Stem Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS20S514-HRS-PLB-58212-4
Zoro #
G707384370
UPC #
734005097573
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Wheel Dia.
5"
Thread Length
2-1/2"
Stem Dia.
5/8"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Durometer
55D
Load Capacity
1200
Caster Sub-Type
4 Swivel
Model
Series #20
Thread Pitch
11
Mounting Type
Threaded Stem
Caster Temp. Range
-45 degrees F to 550 degrees F
Wheel Color
Black
Finish
Bright Zinc Plated Finish
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with top lock brakes, 5 diameter by 114 wide hard rubber wheels Supports a total weight of 1,200lbs 300 lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.