5 Inch Heavy Duty Nylon Caster with Ball Bearing and Brake

  • Mfr # SCC-35S520-NYB-SLB

  • Zoro # G905438264


product price:  $65.19
/ea

Key Features

Wheel Width
2
Series
Series#35
Material
Nylon
Mounting Height
6-1/2"
Durometer
75D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S520-NYB-SLB
Zoro #
G905438264
UPC #
11586591424
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"

Details

Series
Series#35
Material
Nylon
Durometer
75D
Caster Swivel Lock Type
Top Lock Brake
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Mounting Type
Top Plate
Type
Swivel caster w/side lock brake
Caster Temp. Range
-40 degrees F to 210 degrees F
Capacity (Lb.)
900
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide nylon wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 900 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.