5 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Roller Bearing

  • Mfr # SCC-35S520-GFNR

  • Zoro # G805431556


product price:  $50.75
/ea

Key Features

Material
Glass Filled Nylon
Caster Temp. Range
-45 degrees F to 190 degrees F
Type
Swivel caster
Plate Size
4-1/2" x 6-1/4"
Capacity (Lb.)
1000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S520-GFNR
Zoro #
G805431556
UPC #
011586579842
Country of Origin
United States

Dimensions

Plate Size
4-1/2" x 6-1/4"
Wheel Width
2
Wheel Dia.
5
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
1/2" (hardware not included)

Details

Material
Glass Filled Nylon
Caster Temp. Range
-45 degrees F to 190 degrees F
Type
Swivel caster
Capacity (Lb.)
1000
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
85D
Series
Series#35
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide glass filled nylon wheel capable of supporting 1,000 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products