Shop SERVICE CASTER
See all product information
Create Account
5 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC
- Mfr # SCC-35S520-PHRHT-SLB-BSL
- Zoro # G305439519
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Series
Series#35
Material
High Temperature Phenolic
Caster Mounting Type
Top Plate
Mounting Height
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35S520-PHRHT-SLB-BSL
- Zoro #
- G305439519
- UPC #
- 11586581913
- Country of Origin
- United States
- Series
- Series#35
- Material
- High Temperature Phenolic
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/2 in
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide high temperature phenolic wheel with a side lock brake & bolt on swivel lock capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.