5 Inch Kingpinless Polyolefin Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK

  • Mfr # SCC-KP30S520-POR-2-R-2

  • Zoro # G905440434


product price:  $266.99
/pk 2, $133.50/ea
Free Shipping & Returns

Key Features

Plate Size
4" x 4-1/2"
Finish
Bright Zinc Plated Finish
Series
Series#KP30
Mounting Height
6-1/2"
Durometer
70D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S520-POR-2-R-2
Zoro #
G905440434
UPC #
11586552869
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Wheel Dia.
5
Wheel Width
2
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Series
Series#KP30
Durometer
70D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyolefin
Capacity (Lb.)
2600
Type
(2) swivel casters & (2) rigid casters
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,600 lbs. (650 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyolefin wheel casters. The Service Caster Series KP30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. Featuring a Kingpinless hot forged STM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.