Shop SERVICE CASTER
See all product information
Create Account
5 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster SCC
- Mfr # SCC-KP30S520-PUR-RS
- Zoro # G905429934
product price:
$
112.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5 in
Mounting Height
6 1/2 in
Wheel Width
2 in
Caster Mounting Type
Top Plate
Series
Series#KP30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-KP30S520-PUR-RS
- Zoro #
- G905429934
- UPC #
- 11586554702
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Series
- Series#KP30
- Material
- Polyurethane on Cast Iron
Dimensions
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/2 in
- Wheel Width
- 2 in
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 5" diameter by 2" wide polyurethane on cast iron wheel capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.