5 Inch Kingpinless Thermoplastic Rubber Wheel Caster Brakes 2 Swivel Locks, 4PK

  • Mfr # SCC-KP30S520-TPRRF-SLB-BSL-2-SLB-2

  • Zoro # G905436338


product price:  $458.99
/pk 4, $114.75/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes
Material
Thermoplastic Rubber on Polyolefin
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S520-TPRRF-SLB-BSL-2-SLB-2
Zoro #
G905436338
UPC #
11586558694
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes
Material
Thermoplastic Rubber on Polyolefin
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1400
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#KP30
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 5" diameter by 2" wide thermoplastic rubber flat tread wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core flat tread casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.