
5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake
Mfr # SCC-TTL20S514-PPUB-MRN
Zoro # G305432527
product price:Â $43.99
/eaKey Features
Wheel Dia.
5
Wheel Width
1.25
Type
Swivel caster w/Total Lock Brake
Caster Swivel Lock Type
Total lock brake
Material
Polyurethane tread on polyolefin core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TTL20S514-PPUB-MRN
Zoro #
G305432527
UPC #
670533884813
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Type
Swivel caster w/Total Lock Brake
Caster Swivel Lock Type
Total lock brake
Material
Polyurethane tread on polyolefin core
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Capacity (Lb.)
350
Features
Total lock brake
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide maroon polyurethane wheel and a total lock brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.