5 Inch Nylon Swivel Caster with Roller Bearing and Brake SCC

  • Mfr # SCC-20S520-NYR-TLB

  • Zoro # G905439940


product price:  $66.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/8"
Caster Mounting Type
Top Plate
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S520-NYR-TLB
Zoro #
G905439940
UPC #
734005070644
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/8"

Details

Caster Mounting Type
Top Plate
Series
Series #20
Material
Nylon

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide nylon wheel and roller bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.