
5 Inch Nylon Wheel Swivel 12mm Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S514-NYS-TLB-M1215
Zoro # G905420344
product price:Â $54.55
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS20S514-NYS-TLB-M1215
Zoro #
G905420344
UPC #
670533913643
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Dia.
5
Stem Dia.
12MM
Size
5" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Nylon
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Caster Swivel Lock Type
Top lock brake
Features
Top lock brake
Finish
Bright Zinc Plated Finish
Includes
Swivel caster w/top lock brake
Load Capacity
300
Mounting Type
Threaded Stem
Thread Pitch
1.75
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide nylon wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.