Regency 4605MPBX Replacement Caster with Brake
- Mfr # REG-SCC-GR20S514-PPUB-TLB-845
- Zoro # G111347060
product price:Â
$
44.19
/ea
Key Features
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REG-SCC-GR20S514-PPUB-TLB-845
- Zoro #
- G111347060
- UPC #
- 734005217506
- Country of Origin
- United States
Dimensions
- Mounting Height
- 6-1/8 in
Details
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Caster Brake Type
- Top Lock Brake
- Wheel Bearing Type
- Precision Ball Bearing
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Load Capacity
- 350 lbs.
- Features
- Top Lock Brake
- Finish
- Bright Zinc Plated Finish
- Durometer
- 60D
- Model
- Series #20
- Mounting Type
- Grip ring stem
Description
Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 5'' diameter by 1-1/4'' wide gray polyurethane wheel and .845'' diameter x 2'' length grip ring stem. Supports up to 350 lbs. per caster. 4605MPBX replacement part fits Regency free standing shelving. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 grip ring stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency free standing shelving. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.