5 Inch Phenolic Caster Set with Ball Bearing 2 Brakes and 2 Rigid

  • Mfr # SCC-35S520-PHB-SLB-2-R-2

  • Zoro # G305438802


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Caster Temp. Range
-50 degrees F to 250 degrees F
Capacity (Lb.)
4000
Series
Series#35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S520-PHB-SLB-2-R-2
Zoro #
G305438802
UPC #
11586592889
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
1/2" (hardware not included)

Details

Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Caster Temp. Range
-50 degrees F to 250 degrees F
Capacity (Lb.)
4000
Series
Series#35
Durometer
95A
Material
Phenolic
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
2 Top Lock Brakes
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide phenolic wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.