Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Poly on Aluminum Wheel Swivel Caster with Roller Bearing

  • Mfr # SCC-30CS520-PAR

  • Zoro # G905435966


product price: $69.29
/ea

Key Features

Wheel Width
2
Material
Polyurethane tread on aluminum core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS520-PAR
Zoro #
G905435966
UPC #
670533872810
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Material
Polyurethane tread on aluminum core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Series
Series #30
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
900
Caster Temp. Range
-45 degrees F to 180 degrees F
Durometer
95A
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide maroon polyurethane tread on a silver aluminum core wheel capable of supporting 900 lbs. per caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.