5 Inch Polyolefin Wheel Rigid Caster with Roller Bearing
- Mfr # SCC-20R520-POR
- Zoro # G905438592
product price:Â
$
32.99
/ea
Key Features
Material
Polyolefin
Caster Mounting Type
Top Plate
Mounting Height
6 1/8 in
Series
Series #20
Wheel Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20R520-POR
- Zoro #
- G905438592
- UPC #
- 734005072303
- Country of Origin
- United States
- Material
- Polyolefin
- Caster Mounting Type
- Top Plate
- Series
- Series #20
Dimensions
- Mounting Height
- 6 1/8 in
- Wheel Dia.
- 5 in
- Wheel Width
- 2 in
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 5" diameter by 2" wide polyolefin wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 polyolefin wheel casters. The Service Caster Series #20 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.