Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Polyurethane Wheel Swivel Caster with Ball Bearing

  • Mfr # SCC-30CS520-PPUB

  • Zoro # G905436291


product price: $48.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Capacity (Lb.)
750
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS520-PPUB
Zoro #
G905436291
UPC #
11586568204
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Capacity (Lb.)
750
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Swivel caster
Durometer
60D
Series
Series #30
Material
Polyurethane Tread on Polyolefin Core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter, 2" wide polyurethane tread set on a polyolefin core wheel and maintenance free precision ball wheel bearings. Supports 750 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.