
5 Inch Red Poly on Cast Iron Caster Set with Ball Bearing 2 Brakes 2 Swivel Lock
Mfr # SCC-TTL30S520-PUB-RS-2-BSL-2
Zoro # G305441253
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Type
(2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TTL30S520-PUB-RS-2-BSL-2
Zoro #
G305441253
UPC #
11586571013
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Type
(2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Cast Iron
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Series
Series #30
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Swivel Lock Type
2 Total Lock Brakes & 2 Bolt On Swivel Locks
Durometer
95A
Capacity (Lb.)
1000
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide red polyurethane on cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.