Shop SERVICE CASTER

5 Inch Rubber on Aluminum Swivel Caster Set with Ball Bearing 2 Brake SCC

  • Mfr # SCC-30CS520-RAB-2-TLB-2
  • Zoro # G405437989

product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Mounting Height
6 1/2 in
Series
Series #30
Wheel Width
2 in
Caster Mounting Type
Top Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-30CS520-RAB-2-TLB-2
Zoro #
G405437989
UPC #
11586571808
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Mounting Height
6 1/2 in
Wheel Width
2 in

Details

Series
Series #30
Caster Mounting Type
Top Plate
Material
Rubber Tread on Aluminum Core
Features
2 Casters with Top Lock Brakes

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 5" diameter, 2" wide moldon rubber tread set on aluminum core wheel and maintenance free precision ball wheel bearings. Set includes four (4) swivel casters, two (2) fitted with top locking brakes. Supports 2000 total pounds (lbs) at 500 pounds (lbs) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.