5 Inch Rubber on Aluminum Swivel Caster Swivel Locks 2 Brakes SCC, 2PK

  • Mfr # SCC-35S520-RAR-BSL-2-SLB-2

  • Zoro # G905435515


product price:  $290.99
/pk 2, $145.50/ea
Free Shipping & Returns

Key Features

Material
Rubber on Aluminum
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Plate Size
4-1/2" x 6-1/4"
Series
Series#35
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S520-RAR-BSL-2-SLB-2
Zoro #
G905435515
UPC #
011586586079
Country of Origin
United States

Dimensions

Wheel Dia.
5
Plate Size
4-1/2" x 6-1/4"
Wheel Width
2
Mounting Height
6-1/2"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"

Details

Material
Rubber on Aluminum
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Series
Series#35
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Top Lock Brakes
Durometer
80A
Capacity (Lb.)
2000
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 5" diameter by 2" wide rubber on aluminum wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.