
5 Inch Rubber on Steel Wheel Swivel Caster with Ball Bearing
Mfr # SCC-30CS520-RSB
Zoro # G905437694
product price:Â $48.69
/eaKey Features
Wheel Width
2
Finish
Bright Zinc Plated Finish
Mounting Height
6-1/2"
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS520-RSB
Zoro #
G905437694
UPC #
11586572577
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Durometer
80A
Material
Rubber Tread on Cast Iron Core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster
Series
Series #30
Capacity (Lb.)
400
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter, 2" wide rubber tread set on a metal core wheel and maintenance free precision ball wheel bearings. Supports 400 pounds (lbs) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.