Shop VESTIL
See all product information
Create Account
Elastic Rubber Swivel Caster 4 In. Diameter x 2 In. Width 550 Lb. Capacity Blue/Black
- Mfr # CST-BB-4X2ER-S
- Zoro # G712448098
product price:
$
15.65
/ea
Sold in multiples of 3 for
$46.95
Key Features
Overall Height
5-1/2 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Includes
(1) Elastic Rubber Swivel Caster
Caster Brake Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-BB-4X2ER-S
- Zoro #
- G712448098
- UPC #
- 691215051422
- Country of Origin
- China
- Caster Mounting Type
- Flush/Top Plate
- Includes
- (1) Elastic Rubber Swivel Caster
- Caster Brake Included
- No
- Color
- Blue/Black
- Features
- Quiet Operation
- Load Capacity
- 550 lb
Dimensions
- Overall Height
- 5-1/2 in
- Wheel Width
- 4 in
- Wheel Dia.
- 4 in
- Mounting Plate Size
- 4 in x 2 in
- Mounting Plate Length
- 5.5 in
Description
Our blue comfort+ series offers the refined maneuverability blue elastic rubber is known for, while providing a higher capacity. This opens the door for usage in more industrial strength operations. For the best blend of quietness, comfort, and high capacity.
- • Exceptionally smooth ride and quiet operation
- • Rust resistant Zinc Plated finish
- • Average of 50 percent increase in capacity
- • Sealed raceway and 6203 precision ball bearing
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.