
5 Inch Semi Steel Cast Iron Swivel Caster Set with Ball Bearings 2 Brakes
Mfr # SCC-20S520-SSB-2-TLB-2
Zoro # G505435779
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Temp. Range
-45 degrees F to 600 degrees F
Mounting Height
6-1/8"
Material
Semi Steel Cast Iron
Series
Series #20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-20S520-SSB-2-TLB-2
Zoro #
G505435779
UPC #
734005075960
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
6-1/8"
Wheel Dia.
5
Plate Size
2-3/8" x 3-5/8"
Size
5" x 2"
Bolt Size
5/16" (hardware not included)
Details
Type
(2) Swivel casters & (2) Swivel casters w/top lock brakes
Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1800
Caster Mounting Type
Top Plate
Bearing Type
Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 2" wide semi steel cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1800 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.