
5 Inch Semi Steel Cast Iron Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-20S520-SSR-TLB
Zoro # G005436016
product price: $65.99
/eaKey Features
Wheel Dia.
5
Material
Semi Steel Cast Iron
Mounting Height
6-1/8"
Series
Series #20
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S520-SSR-TLB
Zoro #
G005436016
UPC #
734005075687
Country of Origin
United States
Dimensions
Wheel Dia.
5
Mounting Height
6-1/8"
Wheel Width
2
Details
Material
Semi Steel Cast Iron
Series
Series #20
Caster Mounting Type
Top Plate
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide semi steel cast iron wheel and roller bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.