5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set

  • Mfr # SCC-20S515-SSR-TP3-4

  • Zoro # G505431221


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.5
Material
Semi Steel Cast Iron
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S515-SSR-TP3-4
Zoro #
G505431221
UPC #
734005070019
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.5
Plate Size
4" x 4-1/2"
Mounting Height
6-1/8"
Size
5" x 1-1/2"
Bolt Size
3/8" (hardware not included)

Details

Material
Semi Steel Cast Iron
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series #20
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(4) Swivel casters
Capacity (Lb.)
1200
Durometer
90D
Caster Temp. Range
-45 degrees F to 600 degrees F
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.