5 Inch Semi Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake SCC

  • Mfr # SCC-30CS520-SSR-TLB-BSL-2-BSL-2

  • Zoro # G905439094


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS520-SSR-TLB-BSL-2-BSL-2
Zoro #
G905439094
UPC #
670533943473
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
Material
Semi Steel Cast Iron
Caster Mounting Type
Top Plate
Caster Temp. Range
-45 degrees F to 600 degrees F
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide semi steel cast iron wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster).When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.