Baker's Mark 176BINCSTSW Replacement Caster with Brakes
- Mfr # BAK-SCC-TTL20S314-PPUB-MRN
- Zoro # G211343290
product price:Â
$
39.35
/ea
Key Features
Frame Finish
Bright Zinc Plated Finish
Features
Total Lock Brake
Caster Mounting Type
Top Plate
Caster Brake Type
Total Lock Brake
Mounting Height
4-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAK-SCC-TTL20S314-PPUB-MRN
- Zoro #
- G211343290
- UPC #
- 734005216783
- Country of Origin
- United States
- Frame Finish
- Bright Zinc Plated Finish
- Features
- Total Lock Brake
- Caster Mounting Type
- Top Plate
- Caster Brake Type
- Total Lock Brake
- Load Capacity
- 300 lbs.
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Wheel Hardness Rating
- 60D
- Wheel Bearing Type
- Precision Ball Bearing
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 4-1/8 in
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a total lock brake and 3'' diameter by 1-1/4'' wide maroon polyurethane wheel capable of supporting 300 lbs. per caster. 176BINCSTSW replacement part fits Baker's Mark 21 gallon and 27 gallon ingredient bins. When searching for a reliable and durable solution to your Baker's Mark replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Baker's Mark replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Baker's Mark 21 gallon and 27 gallon ingredient bins. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.