
5 Inch Semi Steel Swivel 10mm Stem Caster Set with Total Lock Brake SCC
Mfr # SCC-TSTTL20S514-SSS-M1015-4
Zoro # G905421235
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TSTTL20S514-SSS-M1015-4
Zoro #
G905421235
UPC #
11586545526
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Stem Dia.
10MM
Wheel Dia.
5
Size
5" x 1-1/4
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Features
Total lock brake
Material
Semi Steel Cast Iron
Includes
(4) swivel casters w/ total lock brakes
Caster Swivel Lock Type
Total lock brake
Caster Temp. Range
-45 degrees F to 600 degrees F
Finish
Bright Zinc Plated Finish
Load Capacity
300
Model
Series #20
Thread Pitch
1.5
Mounting Type
Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 10mm threaded stem casters with total lock brakes, 5” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.