
5 Inch Semi Steel Wheel Swivel Bolt Hole Caster
Mfr # SCC-BH20S515-SSR
Zoro # G905432903
product price:Â $48.65
/eaKey Features
Wheel Dia.
5
Wheel Width
1.5
Wheel Bearing Type
Roller Bearing
Mounting Height
6-1/8"
Type
Swivel caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-BH20S515-SSR
Zoro #
G905432903
UPC #
670533931845
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.5
Mounting Height
6-1/8"
Size
5" x 1-1/2"
Details
Wheel Bearing Type
Roller Bearing
Type
Swivel caster
Series
Series #20
Material
Semi Steel Cast Iron
Caster Mounting Type
Bolt Hole
Finish
Bright Zinc Plated Finish
Load Capacity
300
Caster Temp. Range
-45 degrees F to 600 degrees F
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/2" wide semi steel cast iron wheel and a bolt hole capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.