5 Inch Soft Rubber Swivel 3/4 Inch Square Stem Caster Total Lock Brakes, 2PK

  • Mfr # SCC-SQTTL20S514-SRS-34-2-S-2

  • Zoro # G905417283


product price:  $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SQTTL20S514-SRS-34-2-S-2
Zoro #
G905417283
UPC #
11586607309
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2
Stem Dia.
3/4"
Wheel Dia.
5
Size
5" x 1-1/4"

Details

Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Load Capacity
1100
Caster Swivel Lock Type
Total lock brake
Material
Soft Rubber
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Finish
Bright Zinc Plated Finish
Durometer
70-80 Shore A
Caster Temp. Range
-40 degrees F to 160 degrees F
Mounting Type
Square Stem
Model
Series #20

Description

Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 5” diameter by 1-1/4” wide black soft rubber wheels and a 3/4" square stem. Supports a total weight of 1,100lbs (275lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.