
5 Inch Soft Rubber Wheel Bolt Hole Caster with Total Lock Brake
Mfr # SCC-BHTTL20S514-SRS
Zoro # G905433429
product price: $37.19
/eaKey Features
Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
6-1/8"
Features
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BHTTL20S514-SRS
Zoro #
G905433429
UPC #
670533926346
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Features
Total lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Soft Rubber
Type
swivel caster w/ total lock brake
Caster Swivel Lock Type
Total lock brake
Durometer
70-80 Shore A
Finish
Bright Zinc Plated Finish
Series
Series #20
Load Capacity
275
Caster Mounting Type
Bolt Hole
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide soft rubber wheel and a bolt hole with total lock brake capable of supporting 275 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.