5 Inch Solid Poly Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock SCC
- Mfr # SCC-35S520-SPUB-SLB-BSL-2-SLB-2
- Zoro # G905435331
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
6 1/2 in
Wheel Width
2 in
Series
Series#35
Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35S520-SPUB-SLB-BSL-2-SLB-2
- Zoro #
- G905435331
- UPC #
- 11586597679
- Country of Origin
- United States
- Series
- Series#35
- Caster Mounting Type
- Top Plate
- Material
- Solid Polyurethane
Dimensions
- Mounting Height
- 6 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 5" diameter by 2" wide solid polyurethane wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.