Shop SERVICE CASTER

5 Inch Solid Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC

  • Mfr # SCC-30CS520-SPUB-TLB-2-R520-2
  • Zoro # G205438810

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Polyurethane
Wheel Width
2 in
Features
2 Casters with Top Lock Brakes
Wheel Dia.
5 in
Series
Series #30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-30CS520-SPUB-TLB-2-R520-2
Zoro #
G205438810
UPC #
11586573598
Country of Origin
United States

Dimensions

Wheel Width
2 in
Wheel Dia.
5 in
Mounting Height
6 1/2 in

Details

Material
Solid Polyurethane
Features
2 Casters with Top Lock Brakes
Series
Series #30
Caster Mounting Type
Top Plate

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 5" diameter, 2" wide solid blue polyurethane wheel and maintenance free precision ball wheel bearings. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes . Supports 4800 total pounds (lbs) at 1000 pounds (lbs) per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.