Shop SERVICE CASTER
See all product information
Create Account
5 Inch SS Glass Filled Nylon Caster with Roller Bearing and Brake/Swivel Lock
- Mfr # SCC-SS30S520-GFNR-TLB-BSL
- Zoro # G905440694
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Material
Glass Filled Nylon
Mounting Height
6 1/2 in
Series
Series #30
Wheel Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS30S520-GFNR-TLB-BSL
- Zoro #
- G905440694
- UPC #
- 670533934181
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Glass Filled Nylon
- Series
- Series #30
Dimensions
- Mounting Height
- 6 1/2 in
- Wheel Dia.
- 5 in
- Wheel Width
- 2 in
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 5" diameter by 2" wide glass filled nylon wheel with a side lock brake & bolt on swivel lock capable of supporting 1,000 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.