5 Inch SS Hard Rubber Wheel Swivel Top Plate Caster Set

  • Mfr # SCC-SS20S514-HRS-4

  • Zoro # G905431678


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Material
Hard Rubber
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Polished Stainless Steel
Capacity (Lb.)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20S514-HRS-4
Zoro #
G905431678
UPC #
11586528079
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Material
Hard Rubber
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Polished Stainless Steel
Capacity (Lb.)
300
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
(4) swivel casters
Caster Mounting Type
Top Plate
Durometer
55D
Series
Series #20
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with 5” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.