5 Inch SS High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster Set SCC

  • Mfr # SCC-SS20S514-GFNSHT-4

  • Zoro # G105431508


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Stainless Steel
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Mounting Type
Top Plate
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS20S514-GFNSHT-4
Zoro #
G105431508
UPC #
11586526754
Country of Origin
United States

Dimensions

Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Wheel Width
1.25
Wheel Dia.
5
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Finish
Polished Stainless Steel
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Mounting Type
Top Plate
Capacity (Lb.)
300
Material
High Temperature Glass Filled Nylon
Type
(4) swivel casters
Series
Series #20
Durometer
85D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with 5” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.